Motion
52430618
19 Gage, 0.041 Inch Wire Diameter, 5 x 5 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.159 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743667
MFR #52430618
List Price$23.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.041 Inch Wire Diameter, 5 x 5 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.159 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743667
MFR #52430618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.75/each for your price

Overview

Mfr description
52430618 52430618 5X5 .041 12 X12" SS TY

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0410 in
  • Wire Gauge
    19
  • Mesh per Linear Inch
    5 x 5 in
  • Width Opening
    0.1590 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text