Motion
52430733
21 Gage, 0.032 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.093 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743673
MFR #52430733
List Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Gage, 0.032 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.093 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743673
MFR #52430733

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.83/each for your price

Overview

Mfr description
52430733 52430733 8X8 .032 12 X12" SS TY

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0320 in
  • Wire Gauge
    21
  • Mesh per Linear Inch
    8 x 8 in
  • Width Opening
    0.0930 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text