Motion
52430790
16 Gage, 0.063 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.062 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743676
MFR #52430790
List Price$92.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.063 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.062 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743676
MFR #52430790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.88/each for your price

Overview

Mfr description
52430790 52430790 8X8 .063 12 X12" SS TY

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0630 in
  • Wire Gauge
    16
  • Mesh per Linear Inch
    8 x 8 in
  • Width Opening
    0.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text