Motion
52430816
23 Gage, 0.025 Inch Wire Diameter, 10 x 10 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.075 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743677
MFR #52430816
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23 Gage, 0.025 Inch Wire Diameter, 10 x 10 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.075 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743677
MFR #52430816

Mfr description
52430816 52430816 10X10 .025 12 X12" SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0750 in
  • Wire Diameter
    0.0250 in
  • Wire Gauge
    23

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    10 x 10 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)