Motion
52430915
22 Gage, 0.028 Inch Wire Diameter, 12 x 12 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.055 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743682
MFR #52430915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.028 Inch Wire Diameter, 12 x 12 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.055 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743682
MFR #52430915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52430915 52430915 12X12 .028 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0280 in
  • Wire Gauge
    22
  • Mesh per Linear Inch
    12 x 12 in
  • Width Opening
    0.0550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought