Motion
52430972
25 Gage, 0.02 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.051 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743685
MFR #52430972
List Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Gage, 0.02 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.051 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743685
MFR #52430972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.50/each for your price

Overview

Mfr description
52430972 52430972 14X14 .020 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0200 in
  • Wire Gauge
    25
  • Mesh per Linear Inch
    14 x 14 in
  • Width Opening
    0.0510 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text