Motion
52431012
26 Gage, 0.018 Inch Wire Diameter, 16 x 16 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.045 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743687
MFR #52431012
List Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Gage, 0.018 Inch Wire Diameter, 16 x 16 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.045 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743687
MFR #52431012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.30/each for your price

Overview

Mfr description
52431012 52431012 16X16 .018 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0180 in
  • Wire Gauge
    26
  • Mesh per Linear Inch
    16 x 16 in
  • Width Opening
    0.0450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text