Motion
52431079
27 Gage, 0.017 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.039 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743690
MFR #52431079
List Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27 Gage, 0.017 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.039 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743690
MFR #52431079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.85/each for your price

Overview

Mfr description
52431079 52431079 18X18 .017 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0170 in
  • Wire Gauge
    27
  • Mesh per Linear Inch
    18 x 18 in
  • Width Opening
    0.0390 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text