Motion
52431095
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743691
MFR #52431095
Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743691
MFR #52431095

Mfr description
52431095 52431095 20X20 .016 12 X12" SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.23/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0340 in
  • Wire Diameter
    0.0160 in
  • Wire Gauge
    28

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    20 x 20 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)