Motion
52431178
32 Gage, 0.013 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.02 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743695
MFR #52431178
List Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 Gage, 0.013 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.02 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743695
MFR #52431178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.95/each for your price

Overview

Mfr description
52431178 52431178 30X30 .013 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0130 in
  • Wire Gauge
    32
  • Mesh per Linear Inch
    30 x 30 in
  • Width Opening
    0.0200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought