1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52431210
34 Gage, 0.01 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.015 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #
11743697
MFR #
52431210
Price
$22.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 52431210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52431210
34 Gage, 0.01 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.015 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #
11743697
MFR #
52431210
Mfr description
52431210 52431210 40X40 .010 12 X12" SS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.43
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Length Type
Stock Length
Width
12 in
Width Opening
0.0150 in
Wire Diameter
0.0100 in
Wire Gauge
34
Details
Material
Stainless Steel
Mesh per Linear Inch
40 x 40 in
Type
Wire Cloth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items