Motion
52431251
36 Gage, 0.009 Inch Wire Diameter, 50 x 50 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.011 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743699
MFR #52431251
List Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Gage, 0.009 Inch Wire Diameter, 50 x 50 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.011 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743699
MFR #52431251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.30/each for your price

Overview

Mfr description
52431251 52431251 50X50 .009 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0090 in
  • Wire Gauge
    36
  • Mesh per Linear Inch
    50 x 50 in
  • Width Opening
    0.0110 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text