Motion
52431277
33 Gage, 0.0075 Inch Wire Diameter, 60 x 60 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.006 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743700
MFR #52431277
List Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33 Gage, 0.0075 Inch Wire Diameter, 60 x 60 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.006 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743700
MFR #52431277

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.50/each for your price

Overview

Mfr description
52431277 52431277 12X.0075X12" 60X60 SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0075 in
  • Wire Gauge
    33
  • Mesh per Linear Inch
    60 x 60 in
  • Width Opening
    0.0060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text