Motion
52431350
0.0026 Inch Wire Diameter, 150 x 150 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0041 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743704
MFR #52431350
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0026 Inch Wire Diameter, 150 x 150 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0041 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743704
MFR #52431350

Mfr description
52431350 52431350 150X150 .0026 12 X12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0041 in
  • Wire Diameter
    0.0026 in

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    150 x 150 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)