Motion
52431475
0.0009 Inch Wire Diameter, 500 x 500 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0011 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743710
MFR #52431475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0009 Inch Wire Diameter, 500 x 500 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0011 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743710
MFR #52431475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52431475 52431475 500X500 .0009 12 X12"

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0009 in
  • Mesh per Linear Inch
    500 x 500 in
  • Width Opening
    0.0011 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought