Motion
52431632
20 Gage, 0.035 Inch Wire Diameter, 4 x 4 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.215 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743717
MFR #52431632
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.035 Inch Wire Diameter, 4 x 4 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.215 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743717
MFR #52431632

Mfr description
52431632 52431632 4X4 .035 12 X12" 304SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.55/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.2150 in
  • Wire Diameter
    0.0350 in
  • Wire Gauge
    20

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    4 x 4 in
  • Type
    Milling-Grade Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)