Motion
52431673
23 Gage, 0.025 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.1 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743719
MFR #52431673
List Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23 Gage, 0.025 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.1 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743719
MFR #52431673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.10/each for your price

Overview

Mfr description
52431673 52431673 8X8 .025 12 X12" 304SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Milling-Grade Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0250 in
  • Wire Gauge
    23
  • Mesh per Linear Inch
    8 x 8 in
  • Width Opening
    0.1000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought