Motion
52431715
28 Gage, 0.016 Inch Wire Diameter, 16 x 16 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.0465 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743721
MFR #52431715
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.016 Inch Wire Diameter, 16 x 16 Mesh per Linear Inch, Stainless Steel, Milling Grade Wire Cloth - 0.0465 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743721
MFR #52431715

Mfr description
52431715 52431715 16X16 .016 12 X12" 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0465 in
  • Wire Diameter
    0.0160 in
  • Wire Gauge
    28

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    16 x 16 in
  • Type
    Milling-Grade Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)