Motion
52591096
3/8-16 UNC Grade 8 Hex Flange Lock Nut with Nylon Insert - 9/16" Width Across Flats, 7/16" High, Zinc Yellow Dichromate Finish
MI ITEM #11743736
MFR #52591096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade 8 Hex Flange Lock Nut with Nylon Insert - 9/16" Width Across Flats, 7/16" High, Zinc Yellow Dichromate Finish
MI ITEM #11743736
MFR #52591096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52591096 52591096 3/8-16 GRD 8 YZ NYL IN
  • Hex flange lock nuts have a six-sided head and a flanged, washer-like base
  • They are used to cover oversized holes or when a flat washer is not practical
  • The lock nut's flange creates a wide bearing surface.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Zinc Yellow Dichromate
  • Height
    7/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Flange Lock Nut
  • Width Across Flats
    9/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought