Motion
52591229
Lock Nut - Heavy Hex Lock Nut, Stainless Steel Material, Thread Size: 1/4-20
Mi Item #11743745
MFR #52591229
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Heavy Hex Lock Nut, Stainless Steel Material, Thread Size: 1/4-20
Mi Item #11743745
MFR #52591229

Mfr description
52591229 52591229 1/4-20 18-8 SS HEAVY N
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Height
    3/8 in
  • Thread Size
    1/4-20
  • Width Across Flats
    1/2 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Insert Material
    Nylon
  • Lock Nut Type
    Heavy Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)