Motion
52591237
5/16-18 UNC 18-8 Heavy Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 7/16" High
Mi Item #11743746
MFR #52591237
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 18-8 Heavy Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 7/16" High
Mi Item #11743746
MFR #52591237

Mfr description
52591237 52591237 5/16-18 18-8 SS HEAVY
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Height
    7/16 in
  • Thread Size
    5/16-18
  • Width Across Flats
    9/16 in

Details

  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)