Motion
52591252
1/2-13 UNC 18-8 Heavy Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 45/64" High, Uncoated
MI ITEM #11743748
MFR #52591252
List Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 18-8 Heavy Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 45/64" High, Uncoated
MI ITEM #11743748
MFR #52591252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.40/each for your price

Overview

Mfr description
52591252 52591252 1/2-13 18-8 SS HEAVY N
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    1/2-13
  • Finish Coating
    Uncoated
  • Height
    45/64 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    7/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought