Motion
52591328
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 5/16-18
MI ITEM #11743754
MFR #52591328
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 5/16-18
MI ITEM #11743754
MFR #52591328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
52591328 52591328 5/16-18 GR5 TRI-ZNC/CL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    5/16-18
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Imperial
  • Height
    11/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade B
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1/2 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text