Motion
52591401
3/4-10 UNC Grade 5 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc Trivalent Chromate Finish
MI ITEM #11743762
MFR #52591401
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Grade 5 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc Trivalent Chromate Finish
MI ITEM #11743762
MFR #52591401

Mfr description
52591401 52591401 3/4-10 GR5 TRI-ZNC/CLR
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Height
    7/8 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/16 in

Details

  • Finish Coating
    Zinc Trivalent Chromate
  • Grade
    Grade 5
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)