Motion
52591419
3/4-16 UNF Grade 5 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc Trivalent Chromate Finish
MI ITEM #11743763
MFR #52591419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Grade 5 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc Trivalent Chromate Finish
MI ITEM #11743763
MFR #52591419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52591419 52591419 3/4-16 GR5 TRI-ZNC/CLR
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/4-16
  • Finish Coating
    Zinc Trivalent Chromate
  • Height
    7/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 5
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text