Motion
52591435
7/8-9 UNC Grade 5 Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 63/64" High, Zinc Trivalent Chromate Finish
MI ITEM #11743765
MFR #52591435
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Grade 5 Hex Lock Nut with Nylon Insert - 1-1/4" Width Across Flats, 63/64" High, Zinc Trivalent Chromate Finish
MI ITEM #11743765
MFR #52591435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
52591435 52591435 7/8-9 GR5 TRI-ZNC/CLR
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    7/8-9
  • Finish Coating
    Zinc Trivalent Chromate
  • Height
    63/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 5
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/4 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text