Motion
52591468
1/4-28" UNF, 7/16" Width Across Flats, Zinc Plated, Steel Acorn Nut; 31/64" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743768
MFR #52591468
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" UNF, 7/16" Width Across Flats, Zinc Plated, Steel Acorn Nut; 31/64" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743768
MFR #52591468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
52591468 52591468 1/4-28 ZP HEX ACORN NY
  • Nylon inserts within the nut elastically flow into the threads of the mating fastener, creating a secure lock.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-28 UNF
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • Color
    Black
  • Overall Height
    31/64 in
  • Thread Fit Class
    3B
  • Thread Standard
    UNF
  • Type
    Nylon Insert
  • Width Across Flats
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought