Motion
52591476
5/16-24" UNF, 1/2" Width Across Flats, Zinc Plated, Steel Acorn Nut; 1/2" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743769
MFR #52591476
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24" UNF, 1/2" Width Across Flats, Zinc Plated, Steel Acorn Nut; 1/2" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743769
MFR #52591476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
52591476 52591476 5/16-24 ZP HEX ACORN N
  • Nylon inserts within the nut elastically flow into the threads of the mating fastener, creating a secure lock.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-24 UNF
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • Color
    Black
  • Overall Height
    1/2 in
  • Thread Fit Class
    3B
  • Thread Standard
    UNF
  • Type
    Nylon Insert
  • Width Across Flats
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text