Motion
52591526
#8-32 UNC, 11/32" Width Across Flats, Zinc Plated, Steel Acorn Nut; 23/64" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743773
MFR #52591526
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 11/32" Width Across Flats, Zinc Plated, Steel Acorn Nut; 23/64" Overall Height, Nylon Insert Type, Grade 2
MI ITEM #11743773
MFR #52591526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
52591526 52591526 8-32 ZP HEX ACORN NYL
  • Nylon inserts within the nut elastically flow into the threads of the mating fastener, creating a secure lock.; Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #8-32 UNC
  • Thread Direction
    Right Hand
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Zinc-Plated
  • Color
    Black
  • Overall Height
    23/64 in
  • Thread Fit Class
    3B
  • Thread Standard
    UNC
  • Type
    Nylon Insert
  • Width Across Flats
    11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text