Motion
52591690
M3x0.5, Zinc Plated, Steel Hex Nut with External Tooth Washer;6.5mm Washer Diam, 5.5mm Width Across Flats
MI ITEM #11743782
MFR #52591690
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.5, Zinc Plated, Steel Hex Nut with External Tooth Washer;6.5mm Washer Diam, 5.5mm Width Across Flats
MI ITEM #11743782
MFR #52591690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
52591690 52591690 M3X0.50 ZP KEPS LOCK N
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M3x0.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    External Tooth
  • Width Across Flats
    5.50 mm
  • Coating
    Zinc-Plated
  • Washer Diameter
    6.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought