Motion
52591732
M8x1.25, Zinc Plated, Steel Hex Nut with External Tooth Washer;15mm Washer Diam, 13mm Width Across Flats
MI ITEM #11743786
MFR #52591732
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25, Zinc Plated, Steel Hex Nut with External Tooth Washer;15mm Washer Diam, 13mm Width Across Flats
MI ITEM #11743786
MFR #52591732

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
52591732 52591732 M8X1.25 ZP KEPS LOCK N
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M8x1.25
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Type
    External Tooth
  • Width Across Flats
    13.00 mm
  • Coating
    Zinc-Plated
  • Washer Diameter
    15.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text