Motion
52591740
3/4-10 UNC Grade 2 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc-Plated Finish
MI ITEM #11743787
MFR #52591740
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Grade 2 Hex Lock Nut with Nylon Insert - 1-1/16" Width Across Flats, 7/8" High, Zinc-Plated Finish
MI ITEM #11743787
MFR #52591740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
52591740 52591740 3/4-10 ZP HEX NYLON IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/4-10
  • Finish Coating
    Zinc-Plated
  • Height
    7/8 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-1/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text