Motion
52591799
1-8 UNC Grade B Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High, Zinc-Plated Finish
Mi Item #11743792
MFR #52591799
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Grade B Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High, Zinc-Plated Finish
Mi Item #11743792
MFR #52591799

Mfr description
52591799 52591799 1-8 ZP HEX NYLON INSER
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Height
    1-3/64 in
  • Thread Size
    1-8
  • Width Across Flats
    1-7/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade B
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)