Motion
52591948
1-1/4 - 12 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1-13/16" Width Across Flats, 47/64" High, Zinc-Plated Finish
Mi Item #11743807
MFR #52591948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Grade 8 Hex Lock Nut with Nylon Insert - 1-13/16" Width Across Flats, 47/64" High, Zinc-Plated Finish
Mi Item #11743807
MFR #52591948

Mfr description
52591948 52591948 1-1/4-12 GRD 8 ZP THIN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    47/64 in
  • Thread Size
    1-1/4 - 12
  • Width Across Flats
    1-13/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)