Motion
52591955
1-1/2 - 12 UNF Grade 8 Hex Lock Nut with Nylon Insert - 2-3/16" Width Across Flats, 51/64" High, Zinc-Plated Finish
MI ITEM #11743808
MFR #52591955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 12 UNF Grade 8 Hex Lock Nut with Nylon Insert - 2-3/16" Width Across Flats, 51/64" High, Zinc-Plated Finish
MI ITEM #11743808
MFR #52591955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52591955 52591955 1-1/2-12 GRD 8 ZP THIN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-1/2 - 12
  • Finish Coating
    Zinc-Plated
  • Height
    51/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    2-3/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought