Motion
52591963
1/2-13 UNC Grade G Hex Flange Lock Nut with Distorted Thread - 3/4" Width Across Flats, 27/64" High, Phosphate & Oil Finish
MI ITEM #11743809
MFR #52591963
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Grade G Hex Flange Lock Nut with Distorted Thread - 3/4" Width Across Flats, 27/64" High, Phosphate & Oil Finish
MI ITEM #11743809
MFR #52591963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
52591963 52591963 1/2-13 GRD G PHOS/OIL
  • Hex flange lock nuts have a six-sided head and a flanged, washer-like base
  • They are used to cover oversized holes or when a flat washer is not practical
  • The lock nut's flange creates a wide bearing surface.

Specifications

  • Thread Size
    1/2-13
  • Finish Coating
    Phosphate & Oil
  • Height
    27/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade G
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Flange Lock Nut
  • Width Across Flats
    3/4 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text