Motion
52591971
Lock Nut - Hex Flange Lock Nut, Steel Material, Thread Size: 5/8-11
MI ITEM #11743810
MFR #52591971
List Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Flange Lock Nut, Steel Material, Thread Size: 5/8-11
MI ITEM #11743810
MFR #52591971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.38/each for your price

Overview

Mfr description
52591971 52591971 5/8-11 GRD G PHOS/OIL
  • Hex flange lock nuts have a six-sided head and a flanged, washer-like base
  • They are used to cover oversized holes or when a flat washer is not practical
  • The lock nut's flange creates a wide bearing surface.

Specifications

  • Lock Nut Type
    Hex Flange Lock Nut
  • Thread Size
    5/8-11
  • Finish Coating
    Phosphate & Oil
  • System of Measurement
    Imperial
  • Height
    11/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade G
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Flange Lock Nut
  • Width Across Flats
    15/16 in
  • Locking Type
    Distorted Thread
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought