Motion
52591989
3/8-16 UNC Grade G Hex Flange Lock Nut with Distorted Thread - 9/16" Width Across Flats, 27/64" High, Phosphate & Oil Finish
MI ITEM #11743811
MFR #52591989
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade G Hex Flange Lock Nut with Distorted Thread - 9/16" Width Across Flats, 27/64" High, Phosphate & Oil Finish
MI ITEM #11743811
MFR #52591989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
52591989 52591989 3/8-16 GRD G PHOS/OIL
  • Hex flange lock nuts have a six-sided head and a flanged, washer-like base
  • They are used to cover oversized holes or when a flat washer is not practical
  • The lock nut's flange creates a wide bearing surface.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Phosphate & Oil
  • Height
    27/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade G
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Flange Lock Nut
  • Width Across Flats
    9/16 in
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought