Motion
52592037
1/2-13 UNC Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 19/32" High, Uncoated
Mi Item #11743816
MFR #52592037
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 19/32" High, Uncoated
Mi Item #11743816
MFR #52592037

Mfr description
52592037 52592037 1/2-13 BRASS NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Height
    19/32 in
  • Thread Size
    1/2-13
  • Width Across Flats
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Brass
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)