Motion
52592094
3/8-24 UNF 18-8 Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 29/64" High, Uncoated
Mi Item #11743821
MFR #52592094
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF 18-8 Hex Lock Nut with Nylon Insert - 9/16" Width Across Flats, 29/64" High, Uncoated
Mi Item #11743821
MFR #52592094

Mfr description
52592094 52592094 3/8-24 18-8 SS NYLON I
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Height
    29/64 in
  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)