Motion
52592110
7/16-14 UNC 18-8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High
MI ITEM #11743823
MFR #52592110
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC 18-8 Hex Lock Nut with Nylon Insert - 5/8" Width Across Flats, 29/64" High
MI ITEM #11743823
MFR #52592110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.15/each

Specifications

Dimensions

  • Height
    29/64 in
  • Thread Size
    7/16-14
  • Width Across Flats
    5/8 in

Details

  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Overview

Mfr description
52592110 52592110 7/16-14 18-8 SS NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought