Motion
52592151
5/8-18 UNF 18-8 Hex Lock Nut with Nylon Insert - 15/16" Width Across Flats, 3/4" High, Uncoated
MI ITEM #11743827
MFR #52592151
List Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF 18-8 Hex Lock Nut with Nylon Insert - 15/16" Width Across Flats, 3/4" High, Uncoated
MI ITEM #11743827
MFR #52592151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.10/each for your price

Overview

Mfr description
52592151 52592151 5/8-18 18-8 SS NYLON I
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    5/8-18
  • Finish Coating
    Uncoated
  • Height
    3/4 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    15/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought