Motion
52592193
1-8 UNC 18-8 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High
MI ITEM #11743828
MFR #52592193
List Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC 18-8 Hex Lock Nut with Nylon Insert - 1-7/16" Width Across Flats, 1-3/64" High
MI ITEM #11743828
MFR #52592193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.65/each for your price

Overview

Mfr description
52592193 52592193 1"-8 18-8 S NYLON INSE
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    1-8
  • Height
    1-3/64 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1-7/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text