Motion
52592268
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #2-56
MI ITEM #11743831
MFR #52592268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #2-56
MI ITEM #11743831
MFR #52592268

Mfr description
52592268 52592268 2-56 18-8 SS NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.1430 in
  • Thread Size
    #2-56
  • Width Across Flats
    1/4 in

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)