Motion
52592292
1-3/8 - 6 UNC Steel Right Hand Hex Nut;2-1/16" Across Flats, 1.206" High, Zinc Clear Finish
MI ITEM #11743834
MFR #52592292
List Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 6 UNC Steel Right Hand Hex Nut;2-1/16" Across Flats, 1.206" High, Zinc Clear Finish
MI ITEM #11743834
MFR #52592292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.40/each for your price

Overview

Mfr description
52592292 52592292 1-3/8-6 GR 5 ZP FINISH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-3/8 - 6
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    2-1/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought