Motion
52592342
2 - 4-1/2 UNC Steel Right Hand Hex Nut;3-1/8" Across Flats, 1-23/32" High, Uncoated
MI ITEM #11743838
MFR #52592342
List Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC Steel Right Hand Hex Nut;3-1/8" Across Flats, 1-23/32" High, Uncoated
MI ITEM #11743838
MFR #52592342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.25/each for your price

Overview

Mfr description
52592342 52592342 2"-4.5 GR 8 PLAIN FINI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    2 - 4-1/2
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-23/32 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    3-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought