Motion
52592359
2-12 UN Steel Right Hand Hex Nut;3-1/8" Across Flats, 1-23/32" High, Uncoated
MI ITEM #11743839
MFR #52592359
List Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UN Steel Right Hand Hex Nut;3-1/8" Across Flats, 1-23/32" High, Uncoated
MI ITEM #11743839
MFR #52592359

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.78/each for your price

Overview

Mfr description
52592359 52592359 2"-12 GR 8 PLAIN FINIS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    2-12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-23/32 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    3-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought