Motion
52592375
1-3/4 - 12 UN Steel Right Hand Hex Nut;2-3/4" Across Flats, 1-1/2" High, Zinc Yellow Dichromate Finish
MI ITEM #11743840
MFR #52592375
List Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UN Steel Right Hand Hex Nut;2-3/4" Across Flats, 1-1/2" High, Zinc Yellow Dichromate Finish
MI ITEM #11743840
MFR #52592375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.40/each for your price

Overview

Mfr description
52592375 52592375 1-3/4-12 GR8 ZY HEX NU
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1-3/4 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-1/2 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    2-3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought