Motion
52592490
1/2-20 UNF 18-8 Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 5/16" High, Uncoated
Mi Item #11743851
MFR #52592490
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF 18-8 Hex Lock Nut with Nylon Insert - 3/4" Width Across Flats, 5/16" High, Uncoated
Mi Item #11743851
MFR #52592490

Mfr description
52592490 52592490 1/2-20 18-8 SS THIN NY
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Height
    5/16 in
  • Thread Size
    1/2-20
  • Width Across Flats
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)