Motion
52592607
#10-32 UNF 18-8 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Uncoated
MI ITEM #11743860
MFR #52592607
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF 18-8 Hex Lock Nut with Nylon Insert - 3/8" Width Across Flats, 3/16" High, Uncoated
MI ITEM #11743860
MFR #52592607

Mfr description
52592607 52592607 10-32 18-8 SS THIN NYL
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Height
    3/16 in
  • Thread Size
    #10-32
  • Width Across Flats
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)